Welcome to Würth Estonia For trade customers only

Limes-type lock washer DIN 74361, steel, plain, shape C

DIN 74361 plain steel, shape C
RG-SPG-LIMES-DIN74361-D14,5

Art.-no. 0444145
EAN 4011231384278
Prices for customers after login
Limes-type lock washer DIN 74361, steel, plain, shape C

Art.-no. 0444145

Prices for customers after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M14

Internal diameter (d1)

14.5 mm

Outer diameter (d2)

26 mm

Thickness (s1)

6 mm

Material

Spring steel

Surface

Plain

DIN

74361

Form

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information