Welcome to Würth Estonia For trade customers only

Lifting strap with protective sleeve

Lifting strap with protective sleeve
LFTSTRP-PROT-YELL-2T-W60MM-L4M

Art.-no. 5596020040

EAN 4099618048326

Individual price display after login
Lifting strap with protective sleeve

Art.-no. 5596020040

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width of band

60 mm

Effective length

4 m

Colour

Yellow

Load-bearing capacity (single direct)

2 t

Load-bearing capacity (single u-shape)

4 t

Load-bearing capacity (single noosed)

1.6 t

Material

PES - Polyester

Min./max. temperature conditions

-40 to 100 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information