Welcome to Würth Estonia For trade customers only

Lifting strap with protective sleeve

Lifting strap with protective sleeve
LFTSTRP-PROT-GRN-1T-W30MM-L2M

Art.-no. 5596010020

EAN 4099618048357

Individual price display after login
Lifting strap with protective sleeve

Art.-no. 5596010020

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width of band

30 mm

Effective length

2 m

Colour

Green

Load-bearing capacity (single direct)

1 t

Load-bearing capacity (single u-shape)

2 t

Load-bearing capacity (single noosed)

0.8 t

Material

PES - Polyester

Min./max. temperature conditions

-40 to 100 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information