Lifting sling
Lifting sling, Duplex
WEBBING SLING 3000 KG 6 M
Art.-no. 0713501115
EAN 6430041737193
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For safe lifting, e.g. for construction and industry
Double-layered duplex belt with tapered and reinforced slings
- Material: 100% polyester
- Safety factor: 7:1
- Colour coded
- CE marking
- Manufactured in accordance with EN/SFS 1492-2
Product information
Datasheets(X)
![]() | |
Width of band | 90 mm |
Effective length | 6 m |
Colour | Yellow |
Load-bearing capacity (single direct) | 3000 kg |
Load-bearing capacity (single u-shape) | 6000 kg |
Load-bearing capacity (single noosed) | 2400 kg |
Material | PES - Polyester |
Min./max. temperature conditions | -40 to 100 °C |
Standards | EN 1492-1 |
