Welcome to Würth Estonia For trade customers only

Lifting sling

Lifting sling, Duplex
WEBBING SLING 3000 KG 4 M

Art.-no. 0713501113

EAN 6430041737179

Individual price display after login
Lifting sling

Art.-no. 0713501113

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For safe lifting, e.g. for construction and industry

Double-layered duplex belt with tapered and reinforced slings


  • Material: 100% polyester

  • Safety factor: 7:1

  • Colour coded

  • CE marking

  • Manufactured in accordance with EN/SFS 1492-2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width of band

90 mm

Effective length

4 m

Colour

Yellow

Load-bearing capacity (single direct)

3000 kg

Load-bearing capacity (single u-shape)

6000 kg

Load-bearing capacity (single noosed)

2400 kg

Material

PES - Polyester

Min./max. temperature conditions

-40 to 100 °C

Standards

EN 1492-1

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information