Licence plate screw DT
SCR-PANHD-NRPLT-(DT)-4,8X13
Art.-no. 010304813
EAN 4053479893129
Register now and access more than 125,000 products
Licence plate screw, sheet metal screw, pan head, PH is a high-quality and durable sheet metal screw model, perfectly suited for use with a white cover cap. The screw features a zinc flake coating, ensuring long service life and durability. PH cross recess allows easy and fast installation.
- Sheet metal screw model
- Suitable for white cover cap
- Zinc flake coating
- Ph cross-shaped slot
Datasheets(X)
Material | Steel |
Surface | Flake zinc silver |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 13 mm |
Head diameter (dk) | 10 mm |
Head height (k1) | 3.1 mm |
Internal drive | H2 |
Shape of tip | C |