Lever hoist LX Kito
Lever chain hoist Kito LX
LEVRCHNHOI-0,5TN-3M
Art.-no. 0713050901
EAN 4053479950426
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Safe mechanism for drawing the chain freely
- Corrosion-resistant, long service life
- Nickel-plated chain, Cat.100 (V) (1000 N/mm2), in compliance with standard EN 818-7
- Hook latch with safety tip
- The smallest and lightest lever hoist on the market, LX003 only weighs 1.7 kg, and the lever is only 15 cm long.
- Can also be used in tight spaces. For your belt or toolkit.
- Aluminium frame
- Gearing allows accurate lifting: only 2 mm per click
- Safe to use
- Operation at -40°C to +60°C, safety factor 5
Product information
Datasheets(X)
Load capacity | 500 kg |
Length | 246 mm |
Product weight (per item) | 2.600 kg |
Width | 102 mm |
Material | Metal |
Surface | Aluminium FINISH |