Lever hoist LB Kito
Lever chain hoist Kito LB
LEVRCHNHOI-1,6TN-3M
Art.-no. 0713050904
EAN 4053479950457
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Original KITO mechanism for drawing the chain freely decreases workload and increases safety when lifting
- Hook latch with safety tip
- Quadruple-riveted bottom hook
- Nickel-plated chain, Cat. 100 (V) (1000 N/mm2), in compliance with standard EN 818-7
- Corrosion-resistant, long service life
- Safe to use
- Operation at -40°C to +60°C
- Safety factor 5, precise gearing ensures ease of use
Product information
Datasheets(X)
Load capacity | 1600 kg |
Length | 335 mm |
Product weight (per item) | 8.000 kg |
Width | 159 mm |
Material | Metal |