Welcome to Würth Estonia For trade customers only

Left-handed drill bit, HSS, rapid steel, DIN 338NL, cylinder shank

Drill bit, HSS, DIN 338, type N, left-handed
TWIST DRILL LEFT HAND 9,5M HSS D388

Art.-no. 0625999095

EAN 8424448124081

Individual price display after login
Left-handed drill bit, HSS, rapid steel, DIN 338NL, cylinder shank

Art.-no. 0625999095

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Used to remove snapped screws and bolts.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material to be processed

Steel

Design

Left-hand cutting

Diameter (Ø)

9.5 mm

Length (l1)

125 mm

Chip flute length (l2)

91 mm

Shank diameter

9.5 mm

Shank style

Cylindrical

Cutting material

HSS

Angle of the tip

118 Degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information