Welcome to Würth Estonia For trade customers only

Left-handed drill bit, HSS, rapid steel, DIN 338NL, cylinder shank

TWIST DRILL LEFT HAND 8,0M HSS D388

Art.-no. 0625999080

EAN 4062856419050

Individual price display after login
Left-handed drill bit, HSS, rapid steel, DIN 338NL, cylinder shank

Art.-no. 0625999080

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Left-hand HSS drill bit is effective for removing broken screws and bolts.

Efficient and durable HSS drill bit is a reliable choice for various drilling tasks. Can be used, for example, for removing broken screws and bolts.



  • HSS material

  • DIN 338NL

  • Suitable for removing broken screws and bolts
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material to be processed

Steel

Design

Left-hand cutting

Diameter (Ø)

8.0 mm

Length (l1)

117 mm

Chip flute length (l2)

75 mm

Shank diameter

8.0 mm

Shank style

Cylindrical

Cutting material

HSS

Angle of the tip

118 Degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information