Lead hammer
Lead hammers, barrel-shaped/rounded head
LEAD HAMMER 2,7 KG
Art.-no.
0715732096
EAN 4056807031767
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Rounded head. Fibreglass shaft, parallel fibres extend along the entire shaft length. Grip handle.
Product information
Datasheets(X)
Product weight (per item) | 2700.000 g |
Material | Lead |
Length | 390 mm |
Material of long handle | Fibre glass |
Hammer weight | 2700 g |