Lead-free resin wire tin
Soft solder, electronic solder, lead-free
SOLDERING PEWTER 2,0 MM 0,5 KG
Art.-no. 0987190020
EAN 4053479985985
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Lead-free wire tin with flux.
Product information
Datasheets(X)
Wire diameter | 2 mm |
Weight of content | 0.5 kg |
Material designation | S-Sn99Cu1 |
Cu composition of the brazing solder (weight-%) | 1 % |
ISO | 9453 |
Sn composition of the brazing solder (weight-%) | 99 % |
Min./max. processing temperature | 230 to 240 °C |
Min. processing temperature | 230 °C |
Max. processing temperature | 240 °C |
Min. melting temperature | 231 °C |