Lanyard with scaff hook
LANYD-W.SCAFFHOK-1,5M
Art.-no. 0899032157
EAN 4068362405372
Register now and access more than 125,000 products
Maximum safety
- The lanyard offers reliable protection for working from a specific anchor point.
- Impressively reliable and easy to use.
Quick and easy anchoring
- Equipped with a one-hand carabiner and a robust steel scaff hook with an opening width of 57 mm.
Universal application
- The lanyard is versatile and suitable for use in a wide variety of applications and locations.
Tear webbing shock absorber: compact, robust and easy to inspect
- Compact design offers the user maximum freedom of movement.
- Robust fabric sleeve protects the tear webbing shock absorber from abrasion and splashes.
- Simplified opening system with zip makes annual inspection easier.
- Integrated fall indicator shows whether the lanyard has experienced a fall.
Energy absorption in case of falling
- In the case of a fall, the tear webbing shock absorber absorbs the energy in a controlled manner. By gradually tearing, the impact force on the user is kept below 6 kN.
Can be customised
- Integrated sleeve and name label makes the owner obvious.
Datasheets(X)
Suitable for scaffolding, shelving construction, industrial assembly, railing construction, maintenance and repair.
EN standard | 355 |
Length | 1.5 m |
Max. load capacity | 110 kg |
Max. tearing distance | 1.75 m |