Welcome to Würth Estonia For trade customers only

Lamella flap disc

Lamella flap disc, others
FLPDISC-CUBITRONII-969F-CONICAL-40+

Art.-no. 5M51468

EAN 4054596196308

Individual price display after login
Lamella flap disc

Art.-no. 5M51468

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

125 mm

Bore hole

22.23 mm

Grid size

40+

Design

Conical

Material of carrier disc

Glass fabric

Max. rotation speed

12000 rpm

Material of abrasive medium

Cubitron

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information