Lamella flap disc 125 mm Net
Lamella flap disc mesh structure
FLPDISC-MSHSTRUC-ALU-NET-SR-G40-D125MM
Art.-no.
0578820324
EAN 4065746587013
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Würth NET lamella flap disc have reinforced net lamels which speed up the sanding process and stop clogging and overheating
No clogging means a smooth sanding result and a long service life.
Technical specifications
Technical specifications
- Diameter 125 mm
- Hole 22 mm
- Grits P40 and P60
- Bended model
- Aluminium oxide abrasive grain
- Backing material fibreglass
- Rotation speed max 12,000 /min
- Package size 10 units
NoticeThe net structure is not suitable for sanding edges and sharp corners.
Product information
Datasheets(X)
Application area
- Excellent for sanding aluminium, old layers of paint and rust off of metal surfaces, wood, and composites
- Particularly for soft materials which clog traditional lamella flap disc
Diameter (Ø) | 125 mm |
Bore hole | 22 mm |
Grid size | P40 |
Design | Domed |
Material of carrier disc | Fibre glass |
Max. rotation speed | 12000 rpm |
Material of abrasive medium | Aluminium oxide |