Welcome to Würth Estonia For trade customers only

LED work light Square, 9 x 3W

LED work light, square, 9 x 3 W
LED WORK LIGHT 9X3W 1800LM

Art.-no. 9500009617

EAN 4066443113529

Individual price display after login
LED work light Square, 9 x 3W

Art.-no. 9500009617

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Work light with nine high-power Bridgelux LEDs and a luminous flux of 2160 lumens.
  • For illumination of work surfaces when stationary or moving slowly

  • Screwed to the vehicle body

  • 0.5-m cable with Deutsch male plug and Deutsch female plug included loose in scope of delivery

  • With floodlight 60° and 6000 K colour temperature
Notice

Not approved for use on public roads

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information