Welcome to Würth Estonia For trade customers only

LED pocket torch Suprabeam Q3

TRCH-Q3-LED-3XAAA

Art.-no. 0827806131

EAN 4053479786698

Individual price display after login
LED pocket torch Suprabeam Q3

Art.-no. 0827806131

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Compact and extremely high-performance.
  • Supplied with holster and wrist strap

  • Housing: Anodised, high-strength aluminium

  • Switch: Metal button with touch function on the back

  • 5 light functions: Boost 320 lm, high 200 lm, medium 50 lm, low 15 lm and strobe function

  • Light beam: Focussing achieved by sliding the lamp head

  • 3 x micro/AAA/LR03 batteries included in the scope of delivery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Luminous flux

500 lm

Adjustable focus

Yes

Lighting range

230 m

IP protection class

IP X4

Battery designation

Micro AAA; LR03

Number of rechargeable batteries/batteries

3 PCS

Material of housing

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information