LED marker light, flashing warning light
LED LIGHT
Art.-no. 0812420011
EAN 4053479954943
Register now and access more than 125,000 products
The LED marker light offers the user a choice of several different flash patterns, making it a versatile and eye-catching light source. It can be synchronised with multiple beacons, making it a highly practical and easy-to-use solution for marking tools, machines or equipment. The product’s IP67 rating ensures durability and suitability for demanding conditions, increasing ease of use and safety.
Product 0812 420 011
Amber flashing light, clear lens, LEDs: 6 × 1 W, 5 different flash patterns, memory for the last selected pattern, multiple lights can be synchronised together, IP67, weather-resistant, good vibration resistance, aluminium base ensures efficient cooling, protected against reverse polarity. Surface mounting, mounting distance 120 mm. 12 V / 0.4 A / 24 V / 0.22 A, SAE / Title XIII / E6 R65 / e13
Voltage: 11–30 V
Product 0812 420 012
Amber flashing light, clear lens, 3 × LED, 5 different flash patterns, multiple lights can be synchronised together, surface mounting, screw distance 77 mm
Voltage: 12–24 V
Product 0812 420 011
- Approvals: ECE R65 Class 2 (XA2), ECE R10
Product 0812 420 012
- Approvals: ECE R65 CLASS 1, ECE R10
Datasheets(X)
Length | 127.5 mm |
Width | 28 mm |
Height | 17 mm |
Min./max. nominal voltage | 11 / 30 V |