Welcome to Würth Estonia For trade customers only

LED head lamp Suprabeam AH3

LED head lamp Suprabeam AH3
HDLAMP-LED-(SUPRABEAM-AH3)-170LM-L80-W50

Art.-no. 9501015653

EAN 5704049905597

Individual price display after login
LED head lamp Suprabeam AH3

Art.-no. 9501015653

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Luminous flux

170 lm

Adjustable focus

No

Lighting range

100 m

Min./max. luminous period

6-12 h

IP protection class

IP 67

Battery designation

1.5 V Micro AAA

Number of rechargeable batteries/batteries

3 PCS

Min./max. operating temperature

-20 to 40 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information