LED battery-powered pocket torch Suprabeam Q3XR
TRCH-BTRY-LED-(SUPRABEAM Q3XR USB-C)
Art.-no. 9501040114
EAN 5704049913479
Register now and access more than 125,000 products
Datasheets(X)
Luminous flux | 2000 lm |
Adjustable focus | Yes |
Lighting range | 270 m |
Luminous period | 3 h |
Charging time | 6 h |
IP protection class | IP 68 |
Type of rechargeable battery/battery | Li-lon |
Nominal voltage | 3.6 V |
Rechargeable battery/battery capacity | 3500 mAh |
Min./max. operating temperature | -20 to 50 °C |
Charging temperature min./max. | 0 to 45 °C |
Length x width x height | 122 x 26.5 x 26.5 mm |
Material | Aluminium / aluminium |