Welcome to Würth Estonia For trade customers only

L-banjo ring push-in fitting 6610 CAMOZZI

PSHINCON-L-BANJRG-(6610-8-1/4IN)

Art.-no. 0699710814

EAN 8051707042291

Individual price display after login
L-banjo ring push-in fitting 6610 CAMOZZI

Art.-no. 0699710814

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

L-banjo rings for valve cartridges.

Camozzi CL series push-in fittings for demanding pneumatic applications.



  • L-banjo rings for valve cartridges

  • Note that M5 threaded cartridges require M6 banjo rings.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Pipe diameter

8 mm

Connection thread

1/4 inch

Max. pressure

16 bar

Max. temperature conditions

80 °C

Min. temperature conditions

-10 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information