Welcome to Würth Estonia For trade customers only

Kya winter jacket cl. 3

Hi-vis winter work jacket Kya class 3
HIVISJAC-WNTR-KYA-3-YELL/BLCK-XXL

Art.-no. M409361004

EAN 4061975223906

Individual price display after login
Kya winter jacket cl. 3

Art.-no. M409361004

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable and warm winter jacket with practical functions. The jacket has zips under the arms for easy temperature adjustment while working.

Comfortable and warm winter jacket with practical functions


  • Wadded, water repellent and windproof

  • Side and chest pockets, front pockets with flap and hook and loop closure

  • Taped seams in vulnerable areas, elastic at the bottom hem, removable, adjustable hood, Expansion fold, snow cuffs, card holder, ventilation under arms, high collar

  • EN ISO 20471 cl. 3/EN 342


100 % polyester, PU laminated. Water column: 5,000 mm. Breathability: 5,000 g/m²/24h. Wadding: Body: 140 g/m², sleeves: 120 g/m².

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsNormal wash 40°
Do not bleach
Do not tumble dry
Do not iron
Do not dry clean

Colour

Yellow, Black

Size

XXL

Material

100% polyester

Standards

EN 20471

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information