Kya winter jacket cl. 3
HIVISJAC-WNTR-KYA-3-YELL/BLCK-3XL
Art.-no. M409361005
EAN 4061975223913
Register now and access more than 125,000 products
Comfortable and warm winter jacket with practical functions
- Wadded, water repellent and windproof
- Side and chest pockets, front pockets with flap and hook and loop closure
- Taped seams in vulnerable areas, elastic at the bottom hem, removable, adjustable hood, Expansion fold, snow cuffs, card holder, ventilation under arms, high collar
- EN ISO 20471 cl. 3/EN 342
100 % polyester, PU laminated. Water column: 5,000 mm. Breathability: 5,000 g/m²/24h. Wadding: Body: 140 g/m², sleeves: 120 g/m².
Datasheets(X)
Do not bleach
Do not tumble dry
Do not iron
Do not dry clean
Colour | Yellow, Black |
Size | 3XL |
Material | 100% polyester |
Standards | EN 20471, EN 342 |
Washable at | 40°C |
Care instruction | Do not bleach, Do not tumble dry, Do not iron, Close all zippers before washing, Do not use fabric softener |