Welcome to Würth Estonia For trade customers only

Knurled thumb screw, low profile DIN 653, A1 stainless steel, shape B

DIN 653 A2 stainless steel
SCR-KNRL-DIN653-B-A1-M6X25

Art.-no. 02242625

EAN 4057709894146

Individual price display after login
Knurled thumb screw, low profile DIN 653, A1 stainless steel, shape B

Art.-no. 02242625

Individual price display after login
Quantity
PU
x 200 pcs
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
Thread type x nominal diameter (d)

M6

Length (h1)

25 mm

Head diameter (dk)

24 mm

Head height (k1)

5 mm

Standards

DIN 653

Form

Low, B

Material

Stainless steel A1

Property class

50

Surface

Plain

Head type

Knurled head

Thread type

Metric thread

Pitch

1 mm

Thread form

Standard metric thread

Shank diameter

6 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information