Welcome to Würth Estonia For trade customers only

Knotted-link chain According to DIN 5686 without quality requirements

DIN 5686 steel zinc plated
KNOT CHAIN DIN5686ZP 1,6MMX60M

Art.-no. 0862229016
EAN 4053479956312

Prices for customers after login
Knotted-link chain According to DIN 5686 without quality requirements

Art.-no. 0862229016

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For a broad range of suspension tasks, e.g. lighting, designation/marking signs in building supplies shops or shopping centres.

Notice

The chains must not be used for bearing or carrying loads in conjunction with hoists, as defined in DIN 15003.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For suspension tasks such as lighting, designation/marking signs in building supplies shops or shopping centres

Thickness (d1)

1.6 mm

External width (b1)

7 mm

Length of link (internal) (t1)

23 mm

Material

Steel

Surface

Zinc plated

DIN

5686

Length

60 m

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information