Welcome to Würth Estonia For trade customers only

Knee pads Patella knee pads 24 cm

Knee pads Patella
KNEEPROTPAD-BLCK-L24CM-2PCS

Art.-no. M437608999

EAN 4099618535413

Individual price display after login
Knee pads Patella knee pads 24 cm

Art.-no. M437608999

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Knee pads that are oil and grease resistant. Can be washed at 60 degrees and tumble dried.

Patella knee pads 24 cm


  • Lightweight, durable foam material

  • Oil-proof and greaseproof

  • Length: 24 cm

  • Washable and can be tumble dried

  • EN 14404/EN 340


Foam material

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsNormal wash 60 °C
Can be tumble dried

Colour

Black

Length

24 cm

Width

14.5 cm

Washable at

60°C

Care instruction

Do not tumble dry

Product weight (per item)

100.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information