Welcome to Würth Estonia For trade customers only

Knee pads

KNEEPAD-ADJUSTABLE-GREY/BLACK

Art.-no. 5358240517

EAN 4056807177038

Individual price display after login
Knee pads

Art.-no. 5358240517

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The knee pads protect against minor mechanical damage, such as rubbing and small impacts.


Does not protect against the penetration of sharp objects.



  • Basic model is a standard knee pad

  • Flex model is lighter and shaped into form, and thanks to its structure and cut it is especially suitable for the stretch trousers in our collection

  • Material: 100% ethylene-vinyl acetate (EVA)

  • Basic model, dimensions 230 x 150 x 17 mm

  • Flex model, dimensions 245 x 145 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey

Number of pieces

1 Pair

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information