Keyway milling machine, long model, DIN 327
Keyway cutter HSCo8 long DIN844 type N
SLOT DRILL D327 DIA 6 MM LONG HSSE CO
Art.-no.
0658021060
EAN 4053479937557
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Double-cutting cylindrical shank DIN 327, type N High-speed steel HSSE Co 8% Drilling Tolerance e8
Product information
Datasheets(X)
Diameter (d1) | 6 mm |
Shank diameter (d2) | 6 mm |
Length (l1) | 68 mm |
Cutting edge length (l2) | 13 mm |
Number of cutting edges (Z) | 2 PCS |
Standards | DIN 327 |
Shank style | Cylindrical DIN 6535-HB |
Cutting material | HSSE Co8 |
Surface | Plain |
Twist angle | 30° (right) |
Tolerance of cutting edge diameter | e8 |
Tolerance of shank diameter | h6 |