Welcome to Würth Estonia For trade customers only

Keyseat cutter, long model, DIN 327

Keyseat cutter HSCo8 long DIN844 type N
SLOT DRILL D327 DIA 18 MM LONG HSSE CO

Art.-no. 0658021180

EAN 4053479937601

Individual price display after login
Keyseat cutter, long model, DIN 327

Art.-no. 0658021180

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Double-cutting cylindrical shank DIN 327, type N, high-speed steel HSSE Co 8 %, drilling tolerance e8
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (d1)

16 mm

Shank diameter (d2)

16 mm

Length (l1)

123 mm

Cutting edge length (l2)

32 mm

Number of cutting edges (Z)

2 PCS

Standards

DIN 327

Shank style

Cylindrical DIN 6535-HB

Cutting material

HSSE Co8

Surface

Plain

Twist angle

30° (right)

Tolerance of cutting edge diameter

e8

Tolerance of shank diameter

h6

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information