Key steel
DIN 6880 steel rectangular individual finishing
FEATHKEY-DIN6880-L1M-W10MM-H8MM
Art.-no. 040610 8
EAN 4058794518870
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
1 metre bar
ZB 10: So-called "repair" tolerance with extra thickness used in maintenance
Product information
Datasheets(X)
Application area
Key bars are mainly used in mechanical applications
Width (b1) | 10 mm |
Height (h1) | 8 mm |
Length (l1) | 1 m |
Material | Unalloyed steel, C45 |
Form | Barett |
DIN | 6880 |