Welcome to Würth Estonia For trade customers only

Jump lead

CONNECTING CABLE

Art.-no. 0772035530

EAN 4053479953823

Individual price display after login
Jump lead

Art.-no. 0772035530

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Reliable and durable jump lead provides efficient starting in all conditions.

Partially insulated jump lead with steel clamps is the ideal choice for work requiring a reliable and durable cable. The long cable ensures freedom of movement. The steel crocodile clips and rubber-protected handles make use easy and safe, while the rubber cable, which remains flexible in cold conditions, ensures smooth operation in all conditions. This jump lead is a reliable companion for all electrical installation and maintenance work.



  • Steel crocodile clips.

  • Rubber-protected handles.

  • Rubber cable remains flexible in cold conditions.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Cable cross section

35 mm²

Cable length

4 m

Max. current

60 A/DC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information