Welcome to Würth Estonia For trade customers only

Jalas 2112 Ronald work shoes

Occupational shoes O2 Jalas 2112 Ronald
OCCUPSH-O2-(JALAS-2112-RONALD)-SZ47

Art.-no. 5357969470

EAN 6408487385513

Individual price display after login
Jalas 2112 Ronald work shoes

Art.-no. 5357969470

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Sizes:

39–47
Protection class:

EN ISO 20347:2012 02

Work shoes with lacing.

Low-cut shoe.


Design:

Normal
Upper material:

Grain leather
Lining:

Pigskin, textile
Insert:

FX2 PRO
Material of the sole:

Plastic loop supports, PU soles

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

47

Material of shoes upper

Leather

Standards

ISO 20347, EN 61340-5-1

ISO

20347

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information