Jalas 2112 Ronald work shoes
Occupational shoes O2 Jalas 2112 Ronald
OCCUPSH-O2-(JALAS-2112-RONALD)-SZ46
Art.-no. 5357969460
EAN 6408487385506
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Sizes:
39–47Protection class:
EN ISO 20347:2012 02
Work shoes with lacing.
Low-cut shoe.
Design:
NormalUpper material:
Grain leather
Lining:
Pigskin, textile
Insert:
FX2 PRO
Material of the sole:
Plastic loop supports, PU soles
Product information
Datasheets(X)
Colour | Black |
Size | 46 |
Material of shoes upper | Leather |
Standards | ISO 20347, EN 61340-5-1 |
ISO | 20347 |