Jacket Arvada
Knitted fleece softshell jacket Arvada
FLEECEJACKET-ARVADA-LIGHT GREY-SZ-XL
Art.-no. M456233003
EAN 4061975690425
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Well-tailored, comfortable to wear as a shirt, jacket or extra layer.
- Knitted fleece: 100% polyester and Softshell parts 94% polyester, 6% elastane
- Softshell material on the chest, sleeves, back of the neck and hem, which gives the jacket its shape and makes it more durable
- The knitted fleece with brushed interior is flexible and breathable
- Pocket for ID card
- No hood, high protective collar
- Adjustable hem
- Two zipped breast pockets
- Two large, zipped side pockets and two large inside pockets
Product information
Datasheets(X)
Colour | Light grey |
Size | XL |
Washable at | 40°C |