Welcome to Würth Estonia For trade customers only

Jacket Arvada

Knitted fleece softshell jacket Arvada
FLEECEJACKET-ARVADA-HI-VIS-YELLOW-SZ-XXL

Art.-no. M456231004

EAN 4061975690258

Individual price display after login
Jacket Arvada

Art.-no. M456231004

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Well-tailored, comfortable to wear as a shirt, jacket or extra layer.
  • Knitted fleece: 100% polyester and Softshell parts 94% polyester, 6% elastane

  • Softshell material on the chest, sleeves, back of the neck and hem, which gives the jacket its shape and makes it more durable

  • The knitted fleece with brushed interior is flexible and breathable

  • Pocket for ID card

  • No hood, high protective collar

  • Adjustable hem

  • Two zipped breast pockets

  • Two large, zipped side pockets and two large inside pockets
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Yellow

Size

XXL

Washable at

40°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information