JAMO®plus Spacing assembly screw for wood/wood
SCR-DBIT-CS-CTRHD-AW30-(A2K)-6X130
Art.-no. 0234464130
EAN 4038898501787
Register now and access more than 125,000 products
Drilling tip
- Precision positioning
- No cracking or splitting of wood
Milling ribs
Enables easy, clean countersinking
AW® drive
- No wobbling impact
- Optimum centring
- Longer life
Hardened steel, galvanized, blue-passivated
Plastic slide coating
Very low force required when screwing in
Thread with increased pitch
25% faster adjustment compared to comparable levelling screws
Select screw length so that thread is completely anchored in surface!
Datasheets(X)
Screw in Jamo plus screw with AW 30 drive until wood lath contacts surface and screw head is countersunk at least 2 mm into wood lath. Set screwdriver to anti-clockwise and turn back screw until wood lath reaches desired distance.
![]() | |
Nominal diameter (d) | 6 mm |
Length (l) | 130 mm |
Head type | Countersunk head |
Head diameter (dh) | 12 mm |
Head height (k) | 6.6 mm |
Head details | Milling ribs |
Internal drive | AW30 |
Nominal diameter 2 | 6.8 mm |
Thread type | Wood screw thread |
Thread design | Partial thread with underhead thread for adjusting |
Thread form | Single start thread |
Thread length (lg) | 66 mm |
Core diameter | 3.9 mm |
Core diameter of head thread | 3.8 mm |
Shape of tip | Drilling tip |
Material | Hardened steel |
Surface | Zinc plated |
Suitable for use in the following materials | Wood, Derived timber product, Board ply wood (BSP), Softwood |
Area of application | Spacing assembly, Adjusting, Substructure |
Max. screw-in angle | 90 Degree |
Approval | Test report 50923397, ETA-11/0190 |
RoHS-compliant | Yes |
