Welcome to Würth Estonia For trade customers only

Insulating corrugated pipe PA6, slotted

Corrugated insulation tube, split
SCHLEMMER PP-MOD COVERPIPE, SPLIT, NW37

Art.-no. 9500009883

EAN 4066443116100

Individual price display after login
Insulating corrugated pipe PA6, slotted

Art.-no. 9500009883

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Provides excellent cable protection and flexibility, is self-extinguishing and resists extreme temperatures. Robust permanent solution for demanding environments.

Quick installation


  • Slotted design allows retrofitting without removing existing cables


High temperature resistance


  • Temperature range -40 °C to +120 °C

  • Ideal for mechanical engineering


UV-resistant and high mechanical protection


  • Perfect for harsh industrial environments

  • High resistance to animal bites


Chemical resistance


  • Resistant to oils, greases and fuels

  • Secure cable management, even in oily production areas


Halogen-free and flame-retardant (UL94)


  • Increased safety in the event of a fire


Flexible yet robust


  • Secure hold even in case of vibrations
Notice

Good resistance to alcohols, fats, mineral oils and fuels.


Not resistant to concentrated, strongly oxidising acids.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for e.g.:


  • Automotive industry

  • Automotive accessories

  • Mechanical/equipment engineering

  • Robotics/specialist applications

  • Switch cabinet construction

  • Electrical

  • Sanitary

  • Wind turbines/energy plants

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information