Insulated terminal fork, polyamide insulation
CRMPCBLLUG-INSU-BRANCH-YELL-M4
Art.-no. 055899214
EAN 4053479916163
Register now and access more than 125,000 products
Partially polyamide insulated flat connector made of tinned copper with a straight fork. Suitable for use in a wide temperature range from -40°C to +105°C and meets UL94 V0 flammability rating.
- Tinned copper
- Partially insulated (PA)
- Operating temperature -40°C to +105°C
- Flammability rating UL94 V0
UL approved E318463
Datasheets(X)
Min./max. wire cross section | 4-6 mm² |
Colour | Yellow |
Flange hole | M4 |
Length of pin | 12.4 mm |
Length | 25.4 mm |
Max. nominal voltage | 600 V/AC/DC |
Material | Copper |
Surface | Tin plated |
Insulating material | Nylon |
Halogen-free | Yes |
Silicone-free | Yes |