Welcome to Würth Estonia For trade customers only

Insulated terminal bullet male, polyamide insulation

Crimp round plug insulated PA
CRMPRDPLG-INSU-BLUE-M5-(1,5-2,5SMM)

Art.-no. 055899482

EAN 4053479916309

Individual price display after login
Insulated terminal bullet male, polyamide insulation

Art.-no. 055899482

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

-40 to +105 °C
NoticeUL E318463-approved
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. wire cross section

1.5-2.5 mm²

Colour

Blue

Flange hole

M5

Max. nominal voltage

300 V/AC/DC

Material

Brass

Surface

Tin plated

Insulating material

Nylon

Halogen-free

Yes

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information