Welcome to Würth Estonia For trade customers only

Insulated pendant, flat, female, polyamide insulation

Crimp cable lug insulated PA push connector
CRMPCBLLUG-INSU-PA-YELLOW-6,3X0,8

Art.-no. 055899054

EAN 4053479916033

Individual price display after login
Insulated pendant, flat, female, polyamide insulation

Art.-no. 055899054

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

-40 to +105 °C
NoticeUL E318463-approved
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. wire cross section

4-6 mm²

Colour

Yellow

Nominal size of flat plug/push connector/blade connector

6.3 x 0.8 mm

Max. nominal voltage

300 V

Material

Brass

Surface

Tin plated

Insulating material

Nylon

Halogen-free

Yes

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information