Welcome to Würth Estonia For trade customers only

Insulated pendant, flat, female, polyamide insulation

CRMPCBLLUG-INSU-PA-BLUE-8,2X0,8

Art.-no. 055899402

EAN 4053479916231

Individual price display after login
Insulated pendant, flat, female, polyamide insulation

Art.-no. 055899402

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Partially insulated brass flat connector (female).

Partially insulated flat female connector made of tinned brass with polyamide insulation is suitable for temperatures from -40°C to +105°C and meets UL94 V0 flammability rating.



  • Tinned brass

  • Partially insulated (PA)

  • Operating temperature -40°C to +105°C

  • Flammability rating UL94 V0

UL approved E318463

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. wire cross section

1.5-2.5 mm²

Colour

Blue

Nominal size of flat plug/push connector/blade connector

8.2 x 0.8 mm

Max. nominal voltage

300 V

Material

Brass

Surface

Tin plated

Insulating material

Nylon

Halogen-free

Yes

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information