Welcome to Würth Estonia For trade customers only

Insulated branch circuit connector, flat/plug

Crimp cable lug insulated push connector/flat plug
CRMPCBLLUG/BLDECON-INSU-RED-6,3X0,8

Art.-no. 055899421

EAN 4053479916255

Individual price display after login
Insulated branch circuit connector, flat/plug

Art.-no. 055899421

Individual price display after login
Quantity
PU
x 100 pcs
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
Min./max. wire cross section

0.5-1.5 mm²

Colour

Red

Nominal size of flat plug/push connector/blade connector

6.3 x 0.8 mm

Length of pin

7.5 mm

Length

22.5 mm

Max. nominal voltage

300 V/AC/DC

Material

Brass

Surface

Tin plated

Insulating material

Nylon

Halogen-free

Yes

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information