Insulated angled terminal
Crimp cable lug fully insul. push connector angled
CRMPCBLLUG-FULLINSULATED-BLUE-6,3MM
Art.-no. 055893025
EAN 4046777918540
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Good terminal choice for installing accessories, in tight spaces, etc. The designated crimpers will ensure a sufficient and proper crimp.
Product information
Datasheets(X)
Min./max. wire cross section | 1.5-2.5 mm² |
Colour | Blue |
Nominal size of flat plug/push connector/blade connector | 6.3 x 0.8 mm |
Length of pin | 7.9 mm |
Length | 16 mm |
Max. nominal voltage | 300 V/AC/DC |
Material | Brass |
Surface | Tin plated |
Insulating material | Nylon |