Insulated Ring Wrench
VDE-box wrench insulated Live-line
VOLTAGE RING SPANNER 13MM
Art.-no.
5756008113
EAN 4056807031309
Prices for customers after login

Exclusively for trade customers
Register now and access more than 125,000 products
Pressure parts
Product information
Datasheets(X)
Width across flats (A) | 13 mm |
External diameter of ring (B) | 23.50 mm |
Length (L1) | 170 mm |
Surface | VDE insulated |
Material | Chrome-vanadium steel |
Standards | EN 60900 |