Welcome to Würth Estonia For trade customers only

Installation cable RKKB black

VEHCBL-RKKB-REEL-BLCK-7X0,75SMM

Art.-no. 077021193

EAN 7331176364096

Individual price display after login
Installation cable RKKB black

Art.-no. 077021193

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Flexible cable for vehicle and marine installations.
Installation cable for permanent wiring of boats and moving equipment. Sheath PVC plastic.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaMax. 60 V installations.

Nominal cross section

7 x 0.75 mm²

Wire cross section

0.75 mm²

Colour

Black, Grey, Red, Blue, Yellow, Brown, Green

Outer diameter

6.9 mm

Length

50 m

Min./max. temperature conditions

-30 to 70 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information