Installation cable RKKB black
Vehicle cable RKKB
VEHCBL-RKKB-REEL-BLCK-4X0,75SMM
Art.-no. 077021191
EAN 7331176363990
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Flexible cable for vehicle and boat installations
Installation cable for permanent wiring of boats and moving equipment.
NoticeSheath PVC plastic.
Product information
Datasheets(X)
Application areaMax. 60 V installations.
Nominal cross section | 4 x 0.75 mm² |
Wire cross section | 0.75 mm² |
Colour | Black, Grey, Red, Blue |
Outer diameter | 5.8 mm |
Length | 50 m |
Min./max. temperature conditions | -30 to 70 °C |