Welcome to Würth Estonia For trade customers only

Injectable mortar WIT-NORDIC Winter mortar

ANC-MORT-(WIT-NORDIC)-PREMIX-420ML

Art.-no. 0903450104

EAN 4099618302732

Individual price display after login
Injectable mortar WIT-NORDIC Winter mortar

Art.-no. 0903450104

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The winter mortar (installation down to -20°C possible), for concrete and masonry

2-component resin mortar, styrene-free vinylester



Ideal for construction sites in winter


  • Can be used with an ambient and mortar temperature down to -20 °C

  • Cartridge and storage temperature above -20 °C


Individual fixing point for cracked and uncracked concrete, seismic performance category C1


W-VI-A anchor rod, W-VD-A anchor rod, standard threaded rod with acceptance test certificate 3.1



Individual fixing point for masonry


SH perforated sleeve, W-VI-A anchor rod, standard threaded rod with acceptance test certificate 3.1

Proof of Performance
  • European Technical Assessment ETA-12/0164: Individual fixing point + cracked and uncracked concrete (anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1), seismic performance category C1

  • European technical assessment ETA-16/0757: Individual fixing point + masonry (perforated sleeve SH, anchor rod W-VI-A, standard threaded rod with acceptance certificate 3.1)
Notice

WIT-NORDIC is suitable for extremely low temperatures (cartridge, environment, base material) down to -20 °C. Use at temperatures of +20 °C or above (cartridge, environment, base material) is not recommended.

Application area
Post support bracket
Illuminated advertising
Satellite systems

Drill the hole

Clean the drill hole:



Blow out 4x with oil-free compressed air (min. 6 bar)


Brush out 4x mechanically


Blow out 4x with oil-free compressed air (min. 6 bar) (d. <20 mm and d. < 10xds)


Blow out 4x with hand pump, brush out 4x mechanically, blow out 4x with hand pump

Cut anchor rod to length and mark the desired insertion depths

Screw mixer onto cartridge

Discard the first section of mortar (until the mortar is uniformly coloured - approx. 10 cm)

Fill composite mortar from bottom of drill hole

Press in anchoring element up to drill hole base while turning slightly

Visual check of mortar volume, embedment depth mark

Observe the injection mortar curing time

Mount the component. Do not exceed the maximum torque

Drill holes with a rotary drill (without impact mechanism)

Clean the drill hole:


2x blow out/2x mechanical brush out/2x blow out

Cut anchor rod to length and mark the desired insertion depths

Insert perforated sleeve

Screw mixer onto cartridge

Discard the first section of mortar (until the mortar is uniformly coloured - approx. 10 cm)

Completely fill with composite mortar from end of perforated sleeve

Press in anchor rod up to the bottom of the sleeve while turning slightly

Observe the injection mortar curing time

Mount component; do not exceed maximum torque

Create the drill hole

Clean the drill hole:


2x blow out/2x mechanical brush out/2x blow out

Cut anchor rod to length and mark the desired insertion depths

Screw mixer onto cartridge

Discard the first section of mortar (until the mortar is uniformly coloured - approx. 10 cm)

Fill with composite mortar starting from the bottom of the drill hole (see enclosed leaflet)

Press in anchor rod up to the bottom of the sleeve while turning slightly

Visual check of mortar volume, embedment depth mark

Observe the injection mortar curing time

Mount component; do not exceed maximum torque

  • European Technical Assessment ETA-12/0164: Individual fixing point + cracked and uncracked concrete (anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1), seismic performance category C1

  • European technical assessment ETA-16/0757: Individual fixing point + masonry (perforated sleeve SH, anchor rod W-VI-A, standard threaded rod with acceptance certificate 3.1)
Product information

Certificates/ Documents

 | 

 | 

Application area
  • Anchorage at extremely low installation temperatures (down to -20°C)

  • Suitable for fastening wooden structures, metal structures, metal profiles, brackets, grilles, sanitary ware, pipes, cable conduits etc.
Instructions

Tubular film cartridge, 300 ml: Cut tubular film clip before use! Screw mixer onto cartridge. Extrude 20 cm of discard mortar.



Cartridge can continue to be used until the best before date by changing the mixing nozzle or resealing it with the end cap.

Type description

WIT-Nordic

Contents

420 ml

Included in delivery

Mortar cartridge 420 ml + 1 mixer nozzle

Shelf life from production/conditions

18 Month / at -20°C to 20°C

Chemical basis

Vinylester

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Application gun LIGHT TYPE

APPLGUN-STDD-F.WIT-(380-420ML)

Injection of chemical anchors
Blow-out pump for drill hole cleaning

BLWOTPMP-F.BRHOCLN-LAR

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information