Welcome to Würth Estonia For trade customers only

Indexable insert carbide RCMX (medium machining)

Universal ISO P-M-K-S medium machining RC
INDEXAINRT-RCMX1204M0-HC5330

Art.-no. 5445129302

EAN 4065233022782

Individual price display after login
Indexable insert carbide RCMX (medium machining)

Art.-no. 5445129302

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for medium infeeds and feed rates for universal use in many different materials, such as steel (ISO P), stainless steel (ISO M), cast iron (ISO K) and heat-resistant super alloys (HRSA, ISO S)
  • Reduced cutting load thanks to soft-cutting geometry
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For universal use in longitudinal turning and facing as well as copy turning

Material to be processed

Steel, Stainless steel, Cast iron, Highly heat-resistant alloys

Supply type

Medium finishing

Material

Carbide

ISO-Code Rotating

RCMX 1204M0

Carbide type ISO

P30, M25, K20, S20

Carbide type

HC5330

Machining conditions for indexable insert

Unfavourable

Shape of indexable insert ISO

R

Clearance angle of indexable insert ISO

C

Tolerance class of indexable insert ISO

M

Indexable insert type ISO

X

Size of indexable insert ISO

12

Thickness of indexable insert ISO

04

Corner radius of indexable insert ISO

M0

Coating

CVD

Carbide type area ISO

P, M, K, S

Materials group

P (primary application), M (primary application), K (primary application), S (primary application)

min./max. ap

2.5-5 mm

f min./max.

0.3-0.6 mm/r

Min./max. Vc in steel

120-290 m/min

Min./max. Vc in stainless steel

120-180 m/min

Min./max. Vc in cast iron

110-270 m/min

Vc in heat resistant alloys min./max.

40-60 m/min

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information