Indexable insert carbide CNMG (medium machining)
ISO M medium machining CN
INDEXAINRT-CNMG120404-MM-HC9125
Art.-no. 5445312304
EAN 4065233018648
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal for medium infeeds and feeds in stainless steel (ISO M)
- Reduced cutting load thanks to soft rake
- Stable chip flow at high feed rates/cutting depths and fewer built-up edges thanks to wide chip pockets
Product information
Datasheets(X)
Application area
For universal use in longitudinal and face turning
Material to be processed | Stainless steel |
Supply type | Medium finishing |
Material | Carbide |
ISO-Code Rotating | CNMG 120404 |
Chip breaker code | MM |
Carbide type ISO | M25 |
Carbide type | HC9125 |
Machining conditions for indexable insert | Medium |
Shape of indexable insert ISO | C |
Clearance angle of indexable insert ISO | N |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | G |
Size of indexable insert ISO | 12 |
Thickness of indexable insert ISO | 04 |
Corner radius of indexable insert ISO | 04 |
Coating | CVD |
Carbide type area ISO | M |
Materials group | M (primary application) |
min./max. ap | 0.5-5.5 mm |
f min./max. | 0.1-0.4 mm/r |
Min./max. Vc in stainless steel | 190-230 m/min |