Welcome to Würth Estonia For trade customers only

Impact screwdriver tip 5/16 XZN

IMPBIT-XZN-M10-5/16IN

Art.-no. 071436 110

EAN 4991644206940

Individual price display after login
Impact screwdriver tip 5/16 XZN

Art.-no. 071436 110

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Thanks to tip hardening, the product offers durability and efficient performance in various applications.

The impact screwdriver bit offers durability and efficient performance in various applications thanks to tip hardening. Its ergonomic design makes working comfortable and safe. This high-quality bit is a reliable choice that ensures smooth and efficient working.



  • Special hardening improves tip durability and extends service life
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

XZN M10

Drive type

Hexagon

Drive

5/16 inch

Length

30 mm

Product weight (per item)

15.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information